Order Entry
China
Orders LinkContactUsLinkComponent
Storage drums

Storage drums

20 L, 320 mm, 310 mm
Catalog # SAMPA126-20
Supplier:   SAMPLING SYSTEMS
Storage drums
Catalog # SAMPA126-20
Supplier:  SAMPLING SYSTEMS
Storage drums
Storage drums

20 L, 320 mm, 310 mm

Price
Inquire For Price
Log in for availability
1 * 1 件
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

These drums are used for the storage and processing of powders and liquids.

  • Open top pharmaceutical grade drums with lids
  • Made of 316L stainless steel body and lid
  • Supplied with side handles

The robust, hygienic design means they are suitable for the most demanding applications. These drums are finished to a bright polish finish with all the welds ground and polished.

Delivery information: Supplied with lid, clamp and O-ring.

Specifications
  • Ext.Ø:
    320 mm
  • Capacity:
    20 L
  • Height:
    310 mm
  • Seq:
    07

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.