VWR® Basic, Aprons, PE
White, 800×1400 mm
VWRI113-9094
Disposable aprons made of PE film.
- Free from natural rubber latex
- Available in two different sizes
Thickness: 20 µm
: 50 pieces per bag, 10 bags per case.
- Colour:White
- W×L:800×1400 mm
- Thickness:20 µm
- Cat. No.:VWRI113-9094



