VWR® Basic, Visitor Coats, SPP, with Pockets
White, L, 104 cm
Catalog # VWRI113-8979
Supplier: VWR Collection
Jump to:
Product Details & Documents
These disposable visitor coats, with collar, are made from non woven, SPP fabric.
- Press stud closure
- Elastic wrists
- One breast pocket or one breast and one side pocket
- Free from natural rubber latex
Weight: 30 or 40 g/m²
Packaging: 1 piece per bag, 50 bags per case.
Documents
Food contact certificate F
Additional Product Details
TDS VWR® Basic Visitor Coat 2 Pockets with Snap 30G SPP TDS VWR® Basic Visitor Coat 2 Pockets with Snap 40G SPP
Datasheet
VWR® Non Regulated Disposables for Production
Product Literature
Specifications
- Clothing Size:L
- Colour:White
- Length:104 cm
- Cat. No.:VWRI113-8979
- Model:With 2 pockets
- Garment application:General Purpose|Laboratory
- Gender:Unisex
- Pockets:With pockets
- Closure type:Press studs / snaps
- Weight:40 g/m²



