Graduated Pipettes, Type 1, Class AS
10 ml, 0,1 ml, 0,05 ± ml, 360 mm
目录编号 SCOT233462907
供应商: DWK LIFE SCIENCES
Jump to:
Product Details & Documents
Made from soda-lime glass, delivered with certificate of conformity and batch certificate.
- Calibrated to deliver (TD, Ex)
- Type 1: Drain-out, zero at the top (numbering from the top down)
- Graduation marks and inscriptions in highly durable blue print
- With cotton plug ending (cotton plugs included)
: Comply with ISO 835.
规格
- Capacity:10 ml
- Length:360 mm
- Seq:05
- Division:0,1 ml
- Tolerance:0,05 ± ml



