Disposable samplers, DispoPicker
Disposable samplers, SteriPlast® HDPE, 100 ml, 21 mm, 500 mm, +
Catalog # BURK5393-5551
Supplier: BURKLE
Jump to:
Product Details & Documents
This disposable DispoPicker is used in the sampling of powders and small-grain bulk materials. Because the tip is closed, the sample material cannot trickle back out of the sample lance.
- Clean room manufactured
- Optionally sterilised by gamma rays
- Cross contamination is completely eliminated
Ideally suited for cross-section samples.
Specifications
- Ø:21 mm
- Sterile:+
- Capacity:100 ml
- Description:Disposable samplers
- Length:500 mm
- Material:SteriPlast® HDPE
- Seq:04



