Order Entry
China
Orders LinkContactUsLinkComponent
Disposable samplers, DispoPicker

Disposable samplers, DispoPicker

Disposable samplers, LaboPlast® HDPE, 100 ml, 21 mm, 500 mm
Catalog # BURK5393-5550
Supplier:   BURKLE
Disposable samplers, DispoPicker
Catalog # BURK5393-5550
Supplier:  BURKLE
Disposable samplers, DispoPicker
Disposable samplers, DispoPicker

Disposable samplers, LaboPlast® HDPE, 100 ml, 21 mm, 500 mm

Price
Inquire For Price
Log in for availability
1 * 20 件
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

This disposable DispoPicker is used in the sampling of powders and small-grain bulk materials. Because the tip is closed, the sample material cannot trickle back out of the sample lance.

  • Clean room manufactured
  • Optionally sterilised by gamma rays
  • Cross contamination is completely eliminated

Ideally suited for cross-section samples.

Specifications
  • Ø:
    21 mm
  • Capacity:
    100 ml
  • Description:
    Disposable samplers
  • Length:
    500 mm
  • Material:
    LaboPlast® HDPE
  • Seq:
    03

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.