Disposable samplers, DispoPicker
Product Details & Documents
This disposable DispoPicker is used in the sampling of powders and small-grain bulk materials. Because the tip is closed, the sample material cannot trickle back out of the sample lance.
- Clean room manufactured
- Optionally sterilised by gamma rays
- Cross contamination is completely eliminated
Ideally suited for cross-section samples.
Specifications
- 直径:21 mm
- 容量:60 ml
- 说明:Disposable samplers
- 长度:300 mm
- 材质:LaboPlast® HDPE
- 顺序:01
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



