VWR® VistaVision, Microscope slides, colour-coded
Microscopy slides, premium, square corners, White, 1,0 mm, 75×25 mm
Catalog # VWRU16004-382
Supplier: VWR BRAND PRIVATE LABEL USA
VWR® VistaVision, Microscope slides, colour-coded
Catalog # VWRU16004-382
Supplier: VWR BRAND PRIVATE LABEL USA
Jump to:
Product Details & Documents
Bright printed colours of these microscope slides provide an ideal marking area and enable easy identification. The ultra-thin colour frosted end facilitates processing on automated systems.
- Manufactured using high quality, white soda lime glass
- Pre-cleaned and ready for use
- Autoclavable
- Colour coded ends facilitate sorting and identification
- Uniform size and thickness
: ISO 8037/1
Specifications
- Colour:White
- Description:Microscopy slides, premium, square corners
- L×W:75×25 mm
- Seq:02
- Thickness:1,0 mm



