VOA vials with septa caps
Product Details & Documents
These vials made of type I borosilicate glass are designed for water sample collection for volatile organic analysis (VOA). Available with septum permanently bonded to the cap or unbonded for easy replacement.
- Perfect shoulder angle enables effortless filling without air entrapment
- Open-top white PP cap with standard 3,2 mm thick PTFE lined silicone septum
- Septum unbonded for easy replacement
- Directly compatible with automation cosures assembled to vials
Certified vials meet exceed EPA performance-based standards for volatile organic analysis. Certificate of Analysis (CofA) included in the case and bardcoded with lot number for traceability. Each vial individually barcoded with lot number and unique container number. Carton sealed with security tape providing tamper evidence. Chipboard divider packaging to cushion and help protect vials from breakage.
Processed vials are processed in the same manner as certified vials and come with all the features of certified vials, but vials are not barcoded and CofA is not included.
Unprocessed vials are economically packaged glass-to-glass in a shrink-wrapped tray and are ready for own in-house cleaning and certification process.
Specifications
- Cap included:Yes
- Cap Size:24-414
- Ø×H:26,9×57,1 mm
- Capacity:20,00 ml
- Colour:Clear
- Description:VOA vial, unprocessed, 3,17 mm unbonded septum
- Seq:03
- Cat. No.:EPSCS126-0020
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



