Precision weight sets, analytical
1 g - 100 g, Weight set, Class 4, with statement of accuracy
Catalog # TROE7224-4
Supplier: TROEMNER INSTRUMENTS
Jump to:
Product Details & Documents
These weights are manufactured from the finest stainless steel including alloy 8 stainless steel. They are are designed with surface finish, markings, construction, material density, and magnetic properties. Weights of different classes are available.
Certifications: Accredited with National Voluntary Laboratory Accreditation Programme (NVLAP) under Lab Code 105013-0 and Statement of Accuracy.
Delivery information: The largest weight (500 g) and below are supplied in durable, high quality polycarbonate cases with a compartment for each weight within the case. There is also a compartment for a brush, forceps and a USB flash drive which contains the electronic certificate.
Specifications
- Weight:1 g - 100 g
- Seq:012
- Type:Weight set, Class 4, with statement of accuracy



