VWR®, Pasteur Pipettes
Non plugged, 2 ml, 146 mm
目录编号 VWRU14672-608
Jump to:
Product Details & Documents
Soda-lime glass, disposable.
- Non sterile
- Automated manufacturing process ensures total production uniformity
- Tapered upper opening for cotton ball plugging
- Top body outer diameter: 7,1 mm, wall thickness: 0,53 mm, jet outer Ø: 1,5 mm
Documents
Certificates
按批号搜索Centrifugation Solutions from Avantor VWR® for Centrifugation VWR® for Liquid Handling VWR® Glassware Solutions
产品资料
规格
- Capacity:2 ml
- Description:Non plugged
- Length:146 mm
- Seq:001



