VWR® Basic Lab Coats, SMS, Disposable
Blue, L, 101,60 cm
Supplier: VWR Collection
Jump to:
Product Details & Documents
SMS lab coats are manufactured from a latex-free, multi-layer spunbonded-melt-blown-spunbonded (SMS) fabric that offers high tensile strength, while remaining soft, comfortable and breathable.
- Tapered collar, inset sleeves and snap closure
- Knitted cuffs and three pockets
- Fluid and particulate barrier
- Light chemical splash resistance
Colour: White or blue
Specifications
- Clothing Size:L
- Colour:Blue
- Length:101,60 cm
- Seq:14
- Gender:Unisex
- Closure type:Press studs / snaps
- Cat. No.:VWRI113-1127
- Garment application:Cleanroom|Laboratory
- Pockets:With pockets



