VWR® Basic Lab Coats, SMS, Disposable
14, 蓝色, XL, 108,59 cm
Catalog # VWRI113-1128
Supplier: VWR Collection
Jump to:
Product Details & Documents
SMS lab coats are manufactured from a latex-free, multi-layer spunbonded-melt-blown-spunbonded (SMS) fabric that offers high tensile strength, while remaining soft, comfortable and breathable.
- Tapered collar, inset sleeves and snap closure
- Knitted cuffs and three pockets
- Fluid and particulate barrier
- Light chemical splash resistance
Colour: White or blue
Specifications
- Clothing Size:XL
- Colour:Blue
- Length:108,59 cm
- Seq:15
- Cat. No.:VWRI113-1128
- Garment application:Cleanroom|Laboratory
- Gender:Unisex
- Pockets:With pockets
- Closure type:Press studs / snaps



