Sample scoops
Sample scoop, PTFE, 250 ml, 600 mm, 70 mm
Catalog # BURK5389-0250
Supplier: BURKLE
Jump to:
Product Details & Documents
All parts coming into contact with the sample medium are made of pure white PTFE.
- Completely inert against all substances (with the exception of elementary fluoride)
- The rod is stabilised with a steel core which is completely encapsulated in PTFE
- The 60 cm long rod can be extended to 120 cm by adding another component
- The scoop PTFE with 10 ml has a strong rod with a length of 155 mm
Certificates
Search by Lot NumberSpecifications
- Ø:70 mm
- Capacity:250 ml
- Description:Sample scoop
- Length:600 mm
- Material:PTFE
- Seq:03
Accessories
Product Information
- Catalog #AvailabilityPrice
- PTFE extension bar, 60 cm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



