Modular Empty Columns
Analytical, Stainless steel, 4,60 mm, 50 mm
Catalog # HICHEMPCOL-50D
Supplier: HICHROM
Jump to:
Product Details & Documents
规格
- Column Format:Analytical
- Ø int.:4,60 mm
- Length:50 mm
- Column hardware:Stainless steel
- Cat. No.:HICHEMPCOL-50D
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Environmentally Preferable:Low Manufacturing Impact



