Order Entry
China
Orders LinkContactUsLinkComponent
Cellulose chromatography papers, Whatman™

Cellulose chromatography papers, Whatman™

Pre-cut sheets, 203,2×254 mm, 0,34 mm, 130 mm/30 min
Catalog # WHAT3030-866
Supplier:   CYTIVA WHATMAN
Cellulose chromatography papers, Whatman™
Catalog # WHAT3030-866
Supplier:  CYTIVA WHATMAN
Cellulose chromatography papers, Whatman™
Cellulose chromatography papers, Whatman™

Pre-cut sheets, 203,2×254 mm, 0,34 mm, 130 mm/30 min

Price
Inquire For Price
Log in for availability
1 * 100 件
Product Details & Documents

Whatman chromatography papers are widely used across the world, reflecting their purity, high quality and consistency. They are made from specially selected cotton cellulose and rigorously quality controlled to ensure uniformity within the grade.

  • Pure cellulose produced from the highest quality cotton linters, with no additives, ensures that no contamination will occur during the transfer steps
  • Manufactured and tested specifically for chromatographic techniques to ensure the wicking capability and uniformity of capillary action that is important in obtaining clean and even transfers during blotting

Grade 1 Chr: Smooth surface. Good resolution for general analytical separations.
Grade 2 Chr: Slower than 1 Chr for higher resolution applications. Smooth surface. Particularly recommended for optical or radiometric scanning.
Grade 3 Chr: A medium thickness paper. For general applications with medium/heavy solute loadings. Frequently used for separation of inorganic compounds and for electrophoresis.

Grade 3MM Chr: Though widely used as a blotting paper, 3 mm Chr is also used both in electrophoresis and for general chemistry. A medium thickness paper used extensively for general chromatography and electrophoresis.
Grade 4 Chr: Fastest of the thin papers. Recommended for routine and/or repetitive chromatography when loadings are relatively low. Smooth surface. Very suitable where speed is important and very high resolution is not required.
Grade 17 Chr: Highly absorbent paper suitable for heavy loadings. Recommended for preparative paper chromatography and electrophoresis.

Grade 20 Chr: For maximum resolution, this grade is supreme giving the greatest possible separation of closely related compounds. Smooth surface. Recommended for separation of samples of unknown composition, with outstanding resolution at low loadings.
Grade 31ET Chr: Extremely fast. Flow rate is the highest of all chromatography papers in the Whatman range. Thick paper with fairly soft surface. Principal application is in electrophoresis of large molecules.
Grade 54 SFC: Thin hardened paper with high speed and fair to good resolution. Recommended for routine chromatography. High wet strength.

Grade 2668 Chr: For separation of relatively large molecules by electrophoresis.
Grade 2727 Chr: For separation of very large amounts of substance.

Specifications
  • Flow rate:
    130 mm/30 min
  • Description:
    Pre-cut sheets
  • Seq:
    29
  • Size:
    203,2×254 mm
  • Thickness:
    0,34 mm