GC septa, high temperature septa
High temperature GC septa, 9 mm, 3,175 mm
Catalog # HAMI75803
Supplier: HAMILTON BONADUZ
Jump to:
Product Details & Documents
These preconditioned PTFE/silicone rubber septa are 3,175 mm thick.
- Average life up to 100 injections with a 26s gauge needle
- Maximum operating temperature 212 °C
Specifications
- Ø:9 mm
- Description:High temperature GC septa
- Seq:04
- Thickness:3,175 mm



