Order Entry
China
Orders LinkContactUsLinkComponent
Drum pumps

Drum pumps

Barrel pump with rigid discharge tube, PP, 300 ml/stroke, 1250 mm, 1340 mm
Catalog # BURK5600-1251
Supplier:   BURKLE
Drum pumps
Catalog # BURK5600-1251
Supplier:  BURKLE
Drum pumps
Drum pumps

Barrel pump with rigid discharge tube, PP, 300 ml/stroke, 1250 mm, 1340 mm

Price
Inquire For Price
Log in for availability
1 * 1 件
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Drum pumps in PP, with rigid discharge tube or flexible PVC discharge hose with stopcock. Fast simple decanting of liquids from drums, canisters and tanks.

  • Very good chemical resistance, therefore also suitable for decanting acids, alkalis and aggressive cleaning agents
  • Delivery rate up to approximately 12 L/min
  • Stepless adjustment of pump immersion depth, ensuring good residual extraction
  • Flexible PVC discharge hose is 1,2 m long
  • The low level base non return valve ensures good removal of the liquid remaining in the barrel

Documents

Specifications
  • Flow rate:
    300 ml/stroke
  • Description:
    Barrel pump with rigid discharge tube
  • Material:
    PP
  • Seq:
    09
  • Total length:
    1340 mm
  • Immersion depth:
    1250 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Drain safety stand
    Drain safety stand
    BURK5618-1000
    Log in for availability
    1 * 1 件

Product Information

  • Catalog #
    Availability
    Price
  • PVC barrel plug, in PVC: universal adapter makes decanting easier and safer. For openings with a diameter from 40 - 70 mm.
    For decanting non-combustible liquids
    PVC barrel plug, in PVC: universal adapter makes decanting easier and safer. For openings with a diameter from 40 - 70 mm.
    For decanting non-combustible liquids
    BURK5600-3150
    Log in for availability
    1 * 1 件

Product Information

  • Catalog #
    Availability
    Price
  • Barrel screw joint for Tri-Sure, internal thread, in PP: holds the pumps firmly in the drum. For decanting non-combustible liquids
    Barrel screw joint for Tri-Sure, internal thread, in PP: holds the pumps firmly in the drum. For decanting non-combustible liquids
    BURK5600-3180
    Log in for availability
    1 * 1 件

Product Information

  • Catalog #
    Availability
    Price
  • Barrel screw joint for Mauser 2", internal thread, in PP: holds the pump firmly in the drum. For decanting non-combustible liquids
    Barrel screw joint for Mauser 2", internal thread, in PP: holds the pump firmly in the drum. For decanting non-combustible liquids
    BURK5600-3170
    Log in for availability
    1 * 1 件

Product Information

  • Catalog #
    Availability
    Price
  • Barrel screw joint for R2", internal thread, in PP: holds the pump firmly in the drum. For decanting non-combustible liquids
    Barrel screw joint for R2", internal thread, in PP: holds the pump firmly in the drum. For decanting non-combustible liquids
    BURK5600-3130
    Log in for availability
    1 * 1 件

Product Information

  • Catalog #
    Availability
    Price
  • Discharge tubing, in PVC, transparent, 1,2 m long with tap
    Discharge tubing, in PVC, transparent, 1,2 m long with tap
    BURK5600-0100
    Log in for availability
    1 * 1 件

Product Information

  • Catalog #
    Availability
    Price
  • Barrel screw joint
    Barrel screw joint
    BURK5600-3140
    Log in for availability
    1 * 1 件

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.