Pipette tips
Standard, 50 - 1200 µl, -, 71,5 mm, Purple, 10 racks, 96 each
Supplier: SARTORIUS BIOHIT
Jump to:
Product Details & Documents
These pipette tips are suitable for many pipettes on the market.
- Natural colour, premium grade PP, autoclavable
- Excellent seal design for accurate, leak-tight sealing
- Produced and packed in a dust-free environment under strictly maintained conditions
: Available in bulk packaging, in autoclavable racks and in refills.
: Article 613-4153 (BHIT780310) is designed for use with the Midi Plus Pipette Controller only.
Specifications
- Colour code:Purple
- Packed:10 racks, 96 each
- Sterile:-
- Volume:50 - 1200 µl
- Length:71,5 mm
- Seq:29
- Tip style:Standard
- Cat. No.:BHIT791200
- Environmental certification:Renewable energy certificate; ISO 14001
- Environmentally Preferable:Low Manufacturing Impact



