Pipette tips
Standard, 0,1 - 10 µl, +, 31,5 mm, Grey, 10 racks, 96 each
BHIT790011
These pipette tips are suitable for many pipettes on the market.
- Natural colour, premium grade PP, autoclavable
- Excellent seal design for accurate, leak-tight sealing
- Produced and packed in a dust-free environment under strictly maintained conditions
: Available in bulk packaging, in autoclavable racks and in refills.
: Article 613-4153 (BHIT780310) is designed for use with the Midi Plus Pipette Controller only.
- Colour code:Grey
- Packed:10 racks, 96 each
- Sterile:+
- Volume:0,1 - 10 µl
- Length:31,5 mm
- Seq:03
- Tip style:Standard
- Cat. No.:BHIT790011
- Environmental certification:Renewable energy certificate; ISO 14001
- Environmentally Preferable:Low Manufacturing Impact



