Pipette tips
Standard, 100 - 5000 µl, -, 150 mm, Green, Single tray (1×50)
Supplier: SARTORIUS BIOHIT
Jump to:
Product Details & Documents
These pipette tips are suitable for many pipettes on the market.
- Natural colour, premium grade PP, autoclavable
- Excellent seal design for accurate, leak-tight sealing
- Produced and packed in a dust-free environment under strictly maintained conditions
Ordering information: Available in bulk packaging, in autoclavable racks and in refills.
Caution: Article 613-4153 (BHIT780310) is designed for use with the Midi Plus Pipette Controller only.
Documents
Specifications
- Colour code:Green
- Packed:Single tray (1×50)
- Sterile:-
- Volume:100 - 5000 µl
- Length:150 mm
- Seq:39
- Tip style:Standard
- Cat. No.:BHIT780304
- Environmental certification:Renewable energy certificate; ISO 14001
- Environmentally Preferable:Low Manufacturing Impact



