Brushes for test tubes
Natural, 100 mm, 20 mm, Wire, 270 mm, 170 mm
Catalog # BOCH12310
Supplier: BOCHEM
Jump to:
Product Details & Documents
Brushes for test tubes, iron wire, zincked with natural bristles.
Specifications
- Bristle colour:Natural
- Brush head Ø:20 mm
- Handle material:Wire
- Total length:270 mm
- Brush head length:100 mm
- Handle length:170 mm



