Order Entry
China
Orders LinkContactUsLinkComponent
 

Double spatulas, micro, bent

Bent double spatula, Ø 2 mm, 185 mm, 50 mm, 5 mm
Catalog # BOCH3023G
Supplier:   BOCHEM
Double spatulas, micro, bent
Catalog # BOCH3023G
Supplier:  BOCHEM
Double spatulas, micro, bent
Double spatulas, micro, bent

Bent double spatula, Ø 2 mm, 185 mm, 50 mm, 5 mm

Price
Inquire For Price
Log in for availability
1 * 1 件
Product Details & Documents

Stainless steel 18/10.

Specifications
  • Description:
    Bent double spatula, Ø 2 mm
  • Length:
    185 mm
  • Blade width:
    5 mm
  • Blade length:
    50 mm