Micro double spatulas
200 mm, 65 mm, 8 mm
Catalog # BOCH3057
Supplier: BOCHEM
Jump to:
Product Details & Documents
Nickel. Multipurpose spatulas for a wide range of uses.
- With round handle, one flat and one rounded end
- Straight shape
- Excellent thermal resistance, autoclavable
- Good chemical resistance
Specifications
- Length:200 mm
- Seq:04
- Blade width:8 mm
- Blade length:65 mm



