Double spatulas, micro
130 mm, 40 mm, 9 mm
Catalog # BOCH3301
Supplier: BOCHEM
Jump to:
Product Details & Documents
Stainless steel 18/10, anti-magnetic. With round handle, one flat and one scoop shaped, rounded spatula end.
- Straight shape
- Excellent thermal resistance, autoclavable
- Good chemical resistance
Specifications
- Length:130 mm
- Blade width:9 mm
- Blade length:40 mm



