Double spatulas
130 mm, 40 mm, 9 mm
Catalog # BOCH3110
Supplier: BOCHEM
Jump to:
Product Details & Documents
Double-ended spatulas made of pure nickel (99,5%).
Specifications
- Length:130 mm
- Seq:01
- Blade width:9 mm
- Blade length:40 mm
Double-ended spatulas made of pure nickel (99,5%).