Order Entry
China
Orders LinkContactUsLinkComponent
VWR®, Calibration Weight Sets, Class E2

VWR®, Calibration Weight Sets, Class E2

1 g - 1 kg, 13, 2110 g
  VWRI611-8755
VWR®, Calibration Weight Sets, Class E2
  VWRI611-8755
VWR®, Calibration Weight Sets, Class E2
VWR®, Calibration Weight Sets, Class E2

1 g - 1 kg, 13, 2110 g

 
¥51,726.00
   
1 * 1 件
 

Weights made from solid, anti-magnetic, polished stainless steel. Suitable for high resolution electronic balances.

  • Wire weights up to 500 mg in cobalt alloy
  • Identification number guarantees traceability for weights from 1 g upwards
  • Laser engraving improves legibility of the markings
  • Available with or without COFRAC certificate

Conform to OILM R111 recommendations.

Certifications: Conform to OILM R111 recommendations.

Ordering information: All weight sets listed in the 'set contents' table are available with or without COFRAC certificate - please visit website or contact your local Avantor sales office. Weights are also available individually - please search for product 'Calibration weights, Class E2'.

 
  • Weight set:
    1 g - 1 kg
  • Seq:
    13
  • No. of weights:
    13
  • Total weight:
    2110 g