Order Entry
China
Orders LinkContactUsLinkComponent
 

VWR®, Calibration Weight Sets, Class E2

1 mg - 1 kg, 25, 2111,11 g
Catalog # VWRI611-8727
Supplier:   VWR Collection
VWR®, Calibration Weight Sets, Class E2
Catalog # VWRI611-8727
Supplier:  VWR Collection
VWR®, Calibration Weight Sets, Class E2
VWR®, Calibration Weight Sets, Class E2

1 mg - 1 kg, 25, 2111,11 g

Price
¥56,750.00
Log in for availability
1 * 1 件
Product Details & Documents

Weights made from solid, anti-magnetic, polished stainless steel. Suitable for high resolution electronic balances.

  • Wire weights up to 500 mg in cobalt alloy
  • Identification number guarantees traceability for weights from 1 g upwards
  • Laser engraving improves legibility of the markings
  • Available with or without COFRAC certificate

Conform to OILM R111 recommendations.

 : Conform to OILM R111 recommendations.

 : All weight sets listed in the 'set contents' table are available with or without COFRAC certificate - please visit website or contact your local Avantor sales office. Weights are also available individually - please search for product 'Calibration weights, Class E2'.

Specifications
  • Weight set:
    1 mg - 1 kg
  • Seq:
    30
  • No. of weights:
    25
  • Total weight:
    2111,11 g