VWR®, Calibration Weight Sets, Class E2
1 mg - 50 g, 20, 111,11 g
Catalog # VWRI611-8723
Supplier: VWR Collection
Jump to:
Product Details & Documents
Weights made from solid, anti-magnetic, polished stainless steel. Suitable for high resolution electronic balances.
- Wire weights up to 500 mg in cobalt alloy
- Identification number guarantees traceability for weights from 1 g upwards
- Laser engraving improves legibility of the markings
- Available with or without COFRAC certificate
Conform to OILM R111 recommendations.
Certifications: Conform to OILM R111 recommendations.
Ordering information: All weight sets listed in the 'set contents' table are available with or without COFRAC certificate - please visit website or contact your local Avantor sales office. Weights are also available individually - please search for product 'Calibration weights, Class E2'.
Specifications
- Weight set:1 mg - 50 g
- Seq:26
- No. of weights:20
- Total weight:111,11 g



