Pipette tips, microvolume, Corning®
Round tip, 0,1 - 10 µl, -, Transparent, Gilson®, other Ultra-Micropipettors, 10 racks, 96 each
Supplier: CORNING SCIENCE PRODUCTS
Pipette tips, microvolume, Corning®
Catalog # CORN4826
Supplier: CORNING SCIENCE PRODUCTS
Jump to:
Product Details & Documents
These microvolume tips provide accurate, reliable performance and are designed for use with major brand ultra-micropipettors.
- All racked tips are certified RNase-/DNase-free and non pyrogenic
- Exceptional durability: all tip racks stand up to the demands of use with multi-channel pipettors and withstand repeated autoclaving cycles
Documents
Certificates
Search by Lot NumberSpecifications
- Packed:10 racks, 96 each
- Sterile:-
- Volume:0,1 - 10 µl
- Seq:01
- Tip style:Round tip
- Tip colour:Transparent
- For use with:Gilson®, other Ultra-Micropipettors
- Cat. No.:CORN4826
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Environmentally Preferable:Low Manufacturing Impact



