Measuring cylinders, tall form, class B, PP
2000 ml, 20 ml, 535 mm, 20 ± ml, Embossed graduation
Catalog # BRND35064
Supplier: BRAND
Jump to:
Product Details & Documents
PP, highly translucent, tall form, class B.
- Calibrated to contain (TC, In)
- With blue printed scale or embossed scale
- Exposure to temperatures up to 80 °C will not cause permanent exceeding of tolerance limits; Cleaning temperatures below 60 °C is recommended to preserve marks and inscriptions
DIN 12 681 / ISO 6706
Documents
Brand Volumetric Measurement in the Laboratory
Product Literature
BRND34828_TDS_EN BRND35038_TDS_EN
Datasheet
Specifications
- Type:Embossed graduation
- Capacity:2000 ml
- Height:535 mm
- Division:20 ml
- Tolerance:20 ± ml



