Measuring cylinders, tall form, class B, PP
1000 ml, 10 ml, 440 mm, 10 ± ml, Blue graduation
Catalog # BRND34862
Supplier: BRAND
Jump to:
Product Details & Documents
PP, highly translucent, tall form, class B.
- Calibrated to contain (TC, In)
- With blue printed scale or embossed scale
- Exposure to temperatures up to 80 °C will not cause permanent exceeding of tolerance limits; Cleaning temperatures below 60 °C is recommended to preserve marks and inscriptions
DIN 12 681 / ISO 6706
Documents
Brand Volumetric Measurement in the Laboratory
Product Literature
BRND34828_TDS_EN BRND35038_TDS_EN
Datasheet
Specifications
- Type:Blue graduation
- Capacity:1000 ml
- Height:440 mm
- Division:10 ml
- Tolerance:10 ± ml



