Measuring cylinders, tall form, class B, PP
250 ml, 2 ml, 315 mm, 2 ± ml, Blue graduation
Catalog # BRND34848
Supplier: BRAND
Jump to:
Product Details & Documents
PP, highly translucent, tall form, class B.
- Calibrated to contain (TC, In)
- With blue printed scale or embossed scale
- Exposure to temperatures up to 80 °C will not cause permanent exceeding of tolerance limits; Cleaning temperatures below 60 °C is recommended to preserve marks and inscriptions
DIN 12 681 / ISO 6706
Specifications
- Type:Blue graduation
- Capacity:250 ml
- Height:315 mm
- Division:2 ml
- Tolerance:2 ± ml



