Measuring cylinders, tall form, class B, PP
100 ml, 1 ml, 250 mm, 1 ± ml, Blue graduation
Catalog # BRND34838
Supplier: BRAND
Jump to:
Product Details & Documents
PP, highly translucent, tall form, class B.
- Calibrated to contain (TC, In)
- With blue printed scale or embossed scale
- Exposure to temperatures up to 80 °C will not cause permanent exceeding of tolerance limits; Cleaning temperatures below 60 °C is recommended to preserve marks and inscriptions
DIN 12 681 / ISO 6706
Specifications
- Type:Blue graduation
- Capacity:100 ml
- Height:250 mm
- Division:1 ml
- Tolerance:1 ± ml



