Order Entry
China
Orders LinkContactUsLinkComponent
 

Weighing scoops

Weighing scoop, conical shape, 250 mm, 65 mm
  BOCH3604
 :   BOCHEM
Weighing scoops
  BOCH3604
 :  BOCHEM
Weighing scoops
Weighing scoops

Weighing scoop, conical shape, 250 mm, 65 mm

 
 
   
1 * 1 件
 

These conical weighing scoops are made of 18/10 stainless steel.

 
  • Width:
    65 mm
  • Description:
    Weighing scoop, conical shape
  • Length:
    250 mm
  • Seq:
    01