Double spatulas
210 mm, 55 mm, 11 mm
Catalog # BOCH3113
Supplier: BOCHEM
Jump to:
Product Details & Documents
Double-ended spatulas made of pure nickel (99,5%).
Specifications
- Length:210 mm
- Seq:04
- Blade width:11 mm
- Blade length:55 mm
Double-ended spatulas made of pure nickel (99,5%).