Double spatulas
03, 185 mm, 50 mm, 9 mm
Catalog # BOCH3112
Supplier: BOCHEM
Jump to:
Product Details & Documents
Double-ended spatulas made of pure nickel (99,5%).
Specifications
- 长度:185 mm
- 顺序:03
- 刀片宽度:9 mm
- 刀片长度:50 mm
Double-ended spatulas made of pure nickel (99,5%).