Order Entry
China
Orders LinkContactUsLinkComponent
Ovens, E 28

Ovens, E 28

Catalog # BIND9010-0003
Ovens, E 28
Catalog # BIND9010-0003
Supplier:  
Ovens, E 28
Ovens, E 28
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Steriliser Hot Air E28 Without Safety 1 * 1 items Catalog #BIND9010-0001

Product BIND9010-0001 is similar to BIND9010-0003 but manufacturer and specifications may vary.

Steriliser Hot Air E28 Without Safety 1 * 1 items Catalog #BIND9010-0001

Product BIND9010-0001 is similar to BIND9010-0003 but manufacturer and specifications may vary.

Product Details & Documents

Robust space-saving oven/steriliser with hydraulic mechanical thermostat and temperature setting via analogue dial indicator thermometer.

  • Adjustable ventilation flap
  • Option of models with or without Class 1 (DIN 12880) safety device
  • Timer 0 to 120 min
  • Analogue temperature display

IP protection class according to DIN EN 60529: IP 20

Certifications: IP protection class according to DIN EN 60529: IP 20

Delivery information: Supplied with two chrome plated shelves.

Specifications
  • Cat. No.:
    BIND9010-0003
  • Temperature fluctuation (time):
    at 70 °C: ±1,5
  • Int. W×D×H:
    400×250×280 mm
  • Max. load per shelf:
    9
  • Nominal power consumption:
    800
  • Shelves supplied (max.):
    2 (4)
  • Temperature variation (spatial):
    at 70 °C: ±3
  • Ext. W×D×H:
    580×425×405 mm