(±)-1-Ethoxy-2-propanol 95%
Glass bottle, 2,5 L
Jump to:
Product Details & Documents
规格
规格测试结果
- Appearance:Clear colorless Liquid
- Infrared spectrum:Conforms
- Refractive index:1.4050 to 1.4090 (20°C, 589 nm)
- Water:≤0.1 % (K.F.)
- GC:≥94 % Remark: balance 2-ethoxy-1-propanol
规格
- Pack type:Glass bottle
- Pk:2,5 L



