Automatic burettes, Pellet pattern, lateral stopcock
50 ml, 0,1 ml, 500 mm, 0,075 ± ml
Catalog # HIRS341037560
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
Automatic burettes, Pellet pattern, class B, DURAN® with blue graduation.
- Schellbach stripes for enhanced legibility
- Lateral glass stopcock or PTFE valve stopcock
: Caliberated for DIN EN ISO 385.
Specifications
- Capacity:50 ml
- Division:0,1 ml
- Tolerance:0,075 ± ml
- Scale length:500 mm



