Integral vent filters, PolyVENT™, Whatman™
PolyVENT™ 500, 0,2 µm, 500 cm², 36 mm
Catalog # WHAT6713-5036
Supplier: CYTIVA WHATMAN
Jump to:
Product Details & Documents
Whatman PolyVENT disc filters are integral venting filters that work bidirectionally to prevent contamination from entering containers like fermentation vessels during incubation.
- 0,2 µm hydrophobic PTFE air filters are ideal industrial air filter media
- Validated for 50 steam autoclave cycles; compatible with ethylene oxide (EtO)
- Testable by water break through (WBT) test or bubble point testing
- Manufactured in clean room facilities
- Filtration area 500, 1000, and 2000 cm² to support a range of venting applications
Draining or filling of incubators, fermentation tanks, and other vessels requires a venting filter capable of preventing bacterial contamination. With an integral PTFE filter membrane, Whatman PolyVENT acts as an industrial air filter media for sterilization* of gases entering bioreactors such as fermentation tanks.
Certifications: Passes USP Class VI biosafety tests for plastics.
Documents
Specifications
- Ø:36 mm
- Filtration area:500 cm²
- Pore size:0,2 µm
- Type:PolyVENT™ 500
- Seq:04
- Inlet/outlet:1/4"-3/8" stepped barb for tubing Ø 6 - 10 mm
- Cat. No.:WHAT6713-5036
- Max. pressure:2 bar
- Housing type:PolyVENT™ 500 capsule



