Multisensor Measuring Machine
Product Details & Documents
ZEISS O-INSPECT multisensor measuring machines enable new opportunities to optimally measure each characteristic - optically or through contact measurement. Its special feature delivers ISO-10360 compliance in 1D, 2D and 3D tactile and optical.
Large visual field with high image definition
Quick and precise 3D tactile measurements
Optical measurements for sensitive surfaces
Increased reliability in less time
Measuring volume: 500×400×300 mm³
The optional rotary table adds a programmable rotary axis for all-side inspection and pallet integration to enable multiple positions and reduce setup time. ZEISS DotScan enables the non-contact capture of workpiece topography, available as an option for sensitive, reflective, or low-contrast surfaces that make it difficult to use other sensors.
The integrated pallet system with an interface for automatic temperature capture saves time while ensuring greater reliability, and ZEISS PiWeb offers one-click documentation and visualisation of measurement data, providing useful insights into parts and processes.
ZEISS VAST XXT opens up high-accuracy scanning by recording a large number of measurement points in a single movement, while ZEISS Discovery.V12 camera sensor provides variable magnification, and with the two new options scout 160 and scout 240, an even higher optical resolution is made possible, enabling 1,6 or 2,4 times higher optical resolution than the standard 100 variant through alternative sensor units.
ZEISS CALYPSO offers improved visualisation options with CAD models displayed superimposed and possible deviations (actual to target) seen quickly due to variety of options, this also offers the right tools for special requirements.
Length measurement error MPE:
1 D: 1,4+L/250 µm
2 D: 1,6+L/250 µm
3 D: 1,9+L/250 µm
Tactile sensor: ZEISS VAST XXT
VAST XXT TL 1: Radial stylus length up to 40 mm (star stylus); stylus tip diameter of 0,1 to 8 mm
VAST XXT TL 3: Radial stylus length up to 65 mm (star stylus); stylus tip diameter of 0,3 to 8 mm
Camera sensor: ZEISS Discovery.V12
Standard 100: Working distance 87 mm, 0,5 to 6,3×, sensor resolution 0,9 µm, FoV max: 16,1×12,0 mm
Scout 160: Working distance 55 mm, 0,8 to 10×, sensor resolution 0,6 µm, FoV max: 10,1×7,5 mm
Scout 240: Working distance 30 mm, 1,2 to 15×, sensor resolution 0,4 µm, FoV max: 6,7×5,0 mm
Specifications
- Magnification:6,3×
- Model:5/4/3
- Description:ZEISS O-INSPECT multisensor measuring machine



