Order Entry
China
ContactUsLinkComponent
 
VWR® SMART5 XE Gel Documentation System
Catalog # VWRI730-1556
Supplier:  VWR Collection
New Product
VWR® SMART5 XE Gel Documentation System
Catalog # VWRI730-1556
Supplier:  VWR Collection
New Product

Specifications

  • Description:
    Gel documentation system for DNA and visible proteins
  • Model:
    SMART5 XE
  • W×D×H:
    310×450×750 mm
  • Camera:
    5 MP, 12/16 bit CCD
  • Display:
    17,8 cm touch screen
  • Dynamic range:
    3,6/4,8 (extended)
  • Filters:
    UV032
  • Image area:
    200×240 mm
  • Lens:
    8 - 48 mm f/1,2
  • Software:
    GeneTools
  • Weight:
    20 kg

Specifications

About this item

SMART5 XE is a new generation of an integrated gel imaging and gel documentation system dedicated for the detection and analysis of DNA and protein.

  • Compact stand-alone workstation

  • Built-in processor; 17,8 cm touch screen and software for image capture and analysis
  • Motor-driven f/1,2 zoom lens
  • 5 MP camera
  • White, UV and blue lighting options
  • Complete networking connectivity

SMART5 XE is a compact and cost-effective, yet versatile gel documentation workstation. Using a choice of UV, blue or white lighting options, you can capture, edit and analyse images of fluorescent DNA or protein gels, blots or autoradiograms using either stain-free technology or common staining techniques based on Ethidium bromide, SYBR dyes, Coomassie blue, Silver stain, Ponceau red, and others.
 

The SMART5 XE comes with a 5 MP CCD camera giving superb pixel resolution and unrivalled sensitivity. It offers a maximum viewing area of 20×24 cm which is very large for such a compact unit.

A built-in processor and 17,8 cm touch screen allows for stand-alone operation through an intuitive user interface. The Windows® 10 Enterprise LTSC operating system together with multiple ports (LAN, 3× USB3, 2× USB2) and HDMI output offers full networking capability or direct connection to an external screen (ideal for teaching labs), a mouse, a keyboard or a printer (Sony UP-D898MD). Images can be saved (auto-save option available) to a USB memory stick, on the large 80 GB internal hard drive or within your network.

Delivery:

System includes 5 MP camera with motor-driven zoom lens f1,2; epi white light for sample positioning; UV032 filter; image capture and GeneTools analysis software. Transilluminator and converter screens not supplied (available separately).