Capillary columns, OPTIMA® 1
Catalog # MANA726302.30
Supplier: MACHEREY-NAGEL
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,32 mm
- Length:30 m
- Seq:26
- Phase:OPTIMA® 1
- Pk:1
Specifications
About this item
Nonpolar GC phase.
- Separation of components according to boiling points
- Thick film columns ≥ 3 µm film are expecially recommended for solvent analysis
Columns with 0,10 to 0,32 mm ID and films <3 μm: max. temperature for isothermal operation 340 °C, max. temperature for short isotherms in a temperature program 360 °C; 0,53 mm ID columns with films <3 μm: max. temperatures 320 and 340 °C, resp.; thick film columns with films >3 μm: max. temperatures 300 and 320 °C, resp.
100% dimethylpolysiloxane phase.
USP code: G1/G2/G38.