订单输入
China
ContactUsLinkComponent
四甲基氢氧化铵 10% 在水里
Corrosive
Irritant
Health
四甲基氢氧化铵 10% 在水里
Supplier:  TCI
Certificates
undefined
Corrosive
Irritant
Health
四甲基氢氧化铵 10% 在水里
Supplier:  TCI
Certificates

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    Colorless to Almost colorless clear liquid
  • Concentration (Neutralization titration):
    10.0 to 11.0 w/w%
  • Ignition residue (Sulfate):
    max. 0.1 %
  • Chloride:
    max. 0.01 %

Specification Test Results

Related Information