Order Entry
China
Orders LinkContactUsLinkComponent
VWR® NITRILE LIGHT, Nitrile Gloves

VWR® NITRILE LIGHT, Nitrile Gloves

VWR® NITRILE LIGHT, Nitrile Gloves
 
VWR® NITRILE LIGHT, Nitrile Gloves
VWR® NITRILE LIGHT, Nitrile Gloves

 

 

These light, ambidextrous durable gloves are ideal for food handling, catering and kitchen work, medical and lab applications, and other tasks with complex risks. These thin nitrile gloves are free from phthalates, softeners and allergenic latex proteins.

  • Non sterile, powder-free
  • Low thickness and textured fingertips for excellent grip
  • Particularly skin friendly for users with latex allergy
  • Rolled cuffs minimise the risk of tearing

Certifications: EN ISO 374-1 Type B (KTP), EN 374-5 VIRUS, MDR Class I; PPE Cat. III; AQL 1.5
Food contact approved.

Caution: * Thickness is double-measured, minimum values.

 

 

  • Catalog No:
  • VWRI112-2754
  • VWRI112-2755
  • VWRI112-2756
  • VWRI112-2757
  • Model:
  • Nitrile Light (240 mm)
  • Nitrile Light (240 mm)
  • Nitrile Light (240 mm)
  • Nitrile Light (240 mm)
  • Ambidextrous / hand-specific:
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Disposable / reusable:
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Latex / latex-free:
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Powdered / powder-free:
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Cuff style:
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Cuff thickness:
  • 0,12 mm*
  • 0,12 mm*
  • 0,12 mm*
  • 0,12 mm*
  • Finger thickness:
  • 0,20 mm*
  • 0,20 mm*
  • 0,20 mm*
  • 0,20 mm*
  • Palm thickness:
  • 0,16 mm*
  • 0,16 mm*
  • 0,16 mm*
  • 0,16 mm*
  • EN norm:
  • EN ISO 374-1 Type B (KTP), EN ISO 374-5 VIRUS, EN 455
  • EN ISO 374-1 Type B (KTP), EN ISO 374-5 VIRUS, EN 455
  • EN ISO 374-1 Type B (KTP), EN ISO 374-5 VIRUS, EN 455
  • EN ISO 374-1 Type B (KTP), EN ISO 374-5 VIRUS, EN 455
  • Food contact approved:
  • +
  • +
  • +
  • +

 

Product Family Options

 

  • Description
    Glove size
    Colour
    Length
     
     
  • Nitrile Light
    S
    Blue
    240 mm
       
       
    1 * 100 件
    1 * 100 件 - ¥84.00
    ¥84.00
    1 * 100 件
       ¥84.00

     
     
    Specifications
    Cat. No.
    VWRI112-2754
    Model
    Nitrile Light (240 mm)
    Ambidextrous / hand-specific
    Ambidextrous
    Disposable / reusable
    Disposable
    Latex / latex-free
    Latex-free
    Powdered / powder-free
    Powder-free
    Cuff style
    Beaded
    Cuff thickness
    0,12 mm*
    Finger thickness
    0,20 mm*
    Palm thickness
    0,16 mm*
    EN norm
    EN ISO 374-1 Type B (KTP), EN ISO 374-5 VIRUS, EN 455
    Food contact approved
    +
  • Nitrile Light
    M
    Blue
    240 mm
       
       
    1 * 100 件
    1 * 100 件 - ¥84.00
    ¥84.00
    1 * 100 件
       ¥84.00

     
     
    Specifications
    Cat. No.
    VWRI112-2755
    Model
    Nitrile Light (240 mm)
    Ambidextrous / hand-specific
    Ambidextrous
    Disposable / reusable
    Disposable
    Latex / latex-free
    Latex-free
    Powdered / powder-free
    Powder-free
    Cuff style
    Beaded
    Cuff thickness
    0,12 mm*
    Finger thickness
    0,20 mm*
    Palm thickness
    0,16 mm*
    EN norm
    EN ISO 374-1 Type B (KTP), EN ISO 374-5 VIRUS, EN 455
    Food contact approved
    +
  • Nitrile Light
    L
    Blue
    240 mm
       
       
    1 * 100 件
    1 * 100 件 - ¥84.00
    ¥84.00
    1 * 100 件
       ¥84.00

     
     
    Specifications
    Cat. No.
    VWRI112-2756
    Model
    Nitrile Light (240 mm)
    Ambidextrous / hand-specific
    Ambidextrous
    Disposable / reusable
    Disposable
    Latex / latex-free
    Latex-free
    Powdered / powder-free
    Powder-free
    Cuff style
    Beaded
    Cuff thickness
    0,12 mm*
    Finger thickness
    0,20 mm*
    Palm thickness
    0,16 mm*
    EN norm
    EN ISO 374-1 Type B (KTP), EN ISO 374-5 VIRUS, EN 455
    Food contact approved
    +
  • Nitrile Light
    XL
    Blue
    240 mm
       
       
    1 * 90 件
    1 * 90 件 - ¥152.00
    ¥152.00
    1 * 90 件
       ¥152.00

     
     
    Specifications
    Cat. No.
    VWRI112-2757
    Model
    Nitrile Light (240 mm)
    Ambidextrous / hand-specific
    Ambidextrous
    Disposable / reusable
    Disposable
    Latex / latex-free
    Latex-free
    Powdered / powder-free
    Powder-free
    Cuff style
    Beaded
    Cuff thickness
    0,12 mm*
    Finger thickness
    0,20 mm*
    Palm thickness
    0,16 mm*
    EN norm
    EN ISO 374-1 Type B (KTP), EN ISO 374-5 VIRUS, EN 455
    Food contact approved
    +