Order Entry
China
ContactUsLinkComponent
Methylthymol blue sodium salt ≥95.0% (by HPLC)
Methylthymol blue sodium salt ≥95.0% (by HPLC)
供应商:  TCI
证书
undefined
Methylthymol blue sodium salt ≥95.0% (by HPLC)
供应商:  TCI

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

规格测试结果

  • Appearance:
    Dark green to Dark blue to Black powder to crystal
  • Purity (HPLC):
    min. 95.0 area%
  • Absorbance:
    min. 0.400 (0.04g/L, 438.0 to 442.0 nm) (after drying)
  • Drying loss:
    max. 10.0 %
  • Sensitiveness:
    to pass test

规格测试结果

相关信息