Dropping bottles TK, glass
Catalog # HECH41318012
Supplier: GLASWARENFABRIK KARL HECHT
Specifications
- Ext.Ø:55 mm
- Type:Without inscription
- Capacity:100 ml
- Height:106 mm
- Seq:02
- Pk:1
Specifications
About this item
Glass.
- Good chemical and physical properties
- For use in applications that do not involve high thermal stresses
- Amber coloured to protect light sensitive substances
Dropping bottles avalaible in clear and amber format with flat glass stopper.