Volumetric flasks, class A, blue markings, USP or DKD certified
Catalog # HIRS282018027
Supplier: HIRSCHMANN
Specifications
- NS:12/21
- Capacity:100 ml
- Height:170 mm
- Pk:2
Specifications
About this item
DURAN®, borosilicate glass, with PE stopper, USP or DKD certified.
- Blue markings
- USP or DKD certified
*Wide neck
Certifications: DIN EN ISO 1042