Order Entry
China
ContactUsLinkComponent
Ion exclusion chromatography columns, KC-811
Ion exclusion chromatography columns, KC-811
  SHOWF6378030
 :  Resonac
Ion exclusion chromatography columns, KC-811
  SHOWF6378030
 :  Resonac

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Column Format:
    Analytical
  • Flow rate:
    1,5 ml/min
  • Ø int.:
    8,00 mm
  • Particle Size:
    6 µm
  • Max. pressure:
    5,0 MPa (50 bar)
  • Description:
    RSpak KC-811
  • Length:
    300 mm
  • Seq:
    01
  • USP code:
    L17, L22
  • Temperature limit:
    40 - 85 °C
  • Column hardware:
    Stainless steel
  • Pk:
    1

 

 

Columns for the analysis of organic acids, cyanide ions and cyanogen chloride.

  • Highly selective detection with post-column method
  • KC-811 6E is suitable for the analysis of cyanide ions and cyanogen chloride in accordance with the Japanese Water Supply Act